Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11, M, RB1007

  • Mfr # RB1007

  • Zoro # G8596795


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G8596795
UPC #
690774257719
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Insulated
No
Shank Material
Plastic
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Style
6 in Work Boot
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Bootie
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Outsole Material
Rubber
Non-Marking Sole
No
Predominant Footwear Color
Black
Standards
ASTM F2413-05
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Flat Heel
Insole Technology
Full Sock
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.