Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11, W, RB1007

  • Mfr # RB1007

  • Zoro # G8596804


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G8596804
UPC #
690774257818
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Wide Toe Cap
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Mark II Slip Test Results- Dairy Tile Dry
0.65
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Midsole Material
EVA
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-05
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Max. Heat Rating
250 Degrees F
Insole System
Full Sock
Metatarsal Guard
Internal
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Conductive
No
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.56
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.65
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.