Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 13, W, RB1007

  • Mfr # RB1007

  • Zoro # G8596847


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G8596847
UPC #
690774257832
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insulated
No
Outsole Material
Rubber
Predominant Footwear Color
Black
Conductive
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Material
Nylon
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Dry
0.65
Metatarsal Guard
Internal
Shank Material
Plastic
Puncture Resistant Insole
No
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.47
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413-05
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
All-Leather Upper
Yes
Insole Technology
Full Sock
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.