Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 14, M, RB1007

  • Mfr # RB1007

  • Zoro # G8596856


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G8596856
UPC #
690774257740
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Metatarsal Guard
Internal
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Insole System
Full Sock
Predominant Footwear Color
Black
Ninety Degree Heel
No
Standards
ASTM F2413-05
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
250 Degrees F
Non-Marking Sole
No
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Mark II Slip Test Results- Dairy Tile Dry
0.65
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Shank Material
Plastic
Static Dissipative
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.56
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.44
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.65
Insole Technology
Full Sock
Construction
Cemented
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB1007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.