Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7 1/2, M, RB1007

  • Mfr # RB1007

  • Zoro # G9105652


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G9105652
UPC #
690774299443
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.65
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Upper Boot Material
All Leather
Static Dissipative
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.56
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
6 in Work Boot
Shank Material
Plastic
Metatarsal Guard
Internal
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Insulated
No
Insole System
Full Sock
Standards
ASTM F2413-05
Midsole Material
EVA
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.65
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.