RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 10, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150181


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150181
UPC #
690774322059
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Removable Insole
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Insulated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
150 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Upper Material Description
Athletic Spacer Mesh
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Conductive
No
Predominant Footwear Color
Black
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Insole System
EVA
Standards
ASTM F2413
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Ninety Degree Heel
No
Non-Marking Sole
No
Footwear Shank Type
None
Oil Resisting Sole
No
Metatarsal Guard
No
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black, Red
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
150 Degrees F
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.9
Upper Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
150 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.