RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 14, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150242


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150242
UPC #
690774322110
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Oil Resisting Sole
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Athletic Spacer Mesh
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Static Dissipative
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Electrical Hazard Rated
No
Insulated
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Liner Material
Nylon
Midsole Material
EVA
Max. Heat Rating
150 Degrees F
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black, Red
Insole Material
EVA
Style Family
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Slip-Resistance Value - Mark II - Wet
0.9
Maximum Heat Rating
150 Degrees F
Heel Definition
Flat Heel
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
150 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.