RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 6, M, RB1061

  • Mfr # RB1061

  • Zoro # G9149944


product price: $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1061
Zoro #
G9149944
UPC #
690774321816
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
150 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Upper Material Description
Athletic Spacer Mesh
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Outsole Material
Rubber
Upper Boot Material
Leather/Mesh
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black, Red
Slip Resistant
Yes
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.9
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Style Family
Athletic Shoe
Maximum Heat Rating
150 Degrees F
Closure
Lace Up
Construction
Cemented
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.