RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 7 1/2, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150136


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150136
UPC #
690774322004
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Footwear Shank Type
None
Outsole Material
Rubber
Static Dissipative
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Non-Marking Sole
No
Predominant Footwear Color
Black
Max. Heat Rating
150 Degrees F
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Upper Material Description
Athletic Spacer Mesh
Insole System
EVA
Footwear Sole Pattern
Textured
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heel Style
Flat Heel
Upper Color
Black, Red
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
150 Degrees F
Slip-Resistance Value - Mark II - Wet
0.9
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
150 Degrees F
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.