RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 9 1/2, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150172


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150172
UPC #
690774322042
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Metatarsal Guard
No
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insole System
EVA
Upper Material Description
Athletic Spacer Mesh
Midsole Material
EVA
Footwear Sole Pattern
Textured
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Liner Material
Nylon
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Conductive
No
Chemical Resisting Sole
Yes
Max. Heat Rating
150 Degrees F
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Insulated
No
Completely Non Metallic
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Electrical Hazard Rated
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black, Red
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
150 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.9
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
150 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.