RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 9, M, RB1061

  • Mfr # RB1061

  • Zoro # G9150005


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150005
UPC #
690774321878
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Midsole Material
EVA
Wide Toe Cap
No
Max. Heat Rating
150 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Footwear Style
Athletic Shoe
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Shank Type
None
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Athletic Spacer Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black, Red
Slip Resistant
Yes
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Athletic Shoe
Maximum Heat Rating
150 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Slip-Resistance Value - Mark II - Wet
0.9
Heel Definition
Flat Heel
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
150 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.