RB1062, Men's 3 in Composite Toe Athletic Shoe, Black, 10 1/2, W, RB1062

  • Mfr # RB1062

  • Zoro # G9152211


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1062
Zoro #
G9152211
UPC #
690774321441
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
Waterproof
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Footwear Closure Type
Lace Up
Conductive
No
Non-Marking Sole
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Upper Material Description
Athletic Spacer Mesh
Standards
ASTM F2413
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Max. Heat Rating
150 Degrees F
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Insulated
No
Insole System
EVA
Upper Material
Leather, Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black, Gray
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Maximum Heat Rating
150 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB1062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.