RB1062, Men's 3 in Composite Toe Athletic Shoe, Black, 10, M, RB1062

  • Mfr # RB1062

  • Zoro # G9152044


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1062
Zoro #
G9152044
UPC #
690774321274
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
Waterproof
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Electrical Hazard Rated
Yes
Max. Heat Rating
150 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Liner Material
Nylon
Removable Insole
Yes
Upper Material Description
Athletic Spacer Mesh
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Insole System
EVA
Insulated
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
None
Resists
Electricity
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic
Upper Color
Black, Gray
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Insole Material
EVA
Maximum Heat Rating
150 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.86
Toe Cap Material
Composite
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
150 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB1062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.