RB1062, Men's 3 in Composite Toe Athletic Shoe, Black, 11 1/2, W, RB1062

  • Mfr # RB1062

  • Zoro # G9152236


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1062
Zoro #
G9152236
UPC #
690774321465
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
Waterproof
No
Ninety Degree Heel
No
Insole System
EVA
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Max. Heat Rating
150 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Upper Material Description
Athletic Spacer Mesh
Static Dissipative
No
Outsole Material
Rubber
Midsole Material
EVA
Liner Material
Nylon
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Insulated
No
Completely Non Metallic
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Metatarsal Guard
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
CSA Footwear Standard
Not Specified
Upper Material
Leather, Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black, Gray
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
EVA
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Maximum Heat Rating
150 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
150 Degrees F
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB1062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.