RB1062, Men's 3 in Composite Toe Athletic Shoe, Black, 11, W, RB1062

  • Mfr # RB1062

  • Zoro # G9152227


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1062
Zoro #
G9152227
UPC #
690774321458
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
11
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
150 Degrees F
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Midsole Material
EVA
Conductive
No
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Liner Material
Nylon
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Insulated
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Athletic Spacer Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather, Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black, Gray
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
150 Degrees F
Construction
Cemented
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
150 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.