RB1062, Men's 3 in Composite Toe Athletic Shoe, Black, 7 1/2, W, RB1062

  • Mfr # RB1062

  • Zoro # G9152157


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1062
Zoro #
G9152157
UPC #
690774321380
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
Waterproof
No
Non-Marking Sole
No
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Wide Toe Cap
No
Upper Material Description
Athletic Spacer Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Footwear Construction Type
Cemented
Conductive
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Insulated
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Max. Heat Rating
150 Degrees F
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured
Footwear Style
Athletic Shoe
Upper Material
Leather, Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic
Metatarsal Guard Style
None
Upper Color
Black, Gray
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
150 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
150 Degrees F
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB1062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.