Zoro Homepage

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 10, M, RB107

  • Mfr # RB107

  • Zoro # G8596944


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8596944
UPC #
690774257924
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Conductive
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Footwear Style
6 in Work Boot
Waterproof Type
Bootie
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413-05
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Insulated
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Shank Material
Plastic
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.65
Insole System
Full Sock
Midsole Material
EVA
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Removable Insole
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Upper Color
Black
Heat Resistant
No
Insole Technology
Full Sock
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.65
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.