Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 10, W, RB107

  • Mfr # RB107

  • Zoro # G8596953


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8596953
UPC #
690774258013
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Predominant Footwear Color
Black
Conductive
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Insulated
No
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413-05
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.47
Outsole Material
Rubber
Midsole Material
EVA
Electrical Hazard Rated
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Insole Technology
Full Sock
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.