Zoro Homepage

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 7 1/2, M, RB107

  • Mfr # RB107

  • Zoro # G8597005


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8597005
UPC #
690774257870
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Waterproof Type
Bootie
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Metatarsal Guard
Internal
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-05
Footwear Construction Type
Cemented
Insole System
Full Sock
Shank Material
Plastic
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.56
Static Dissipative
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Outsole Material
Rubber
Midsole Material
EVA
Conductive
No
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.65
Mark II Slip Test Results- Dairy Tile Oily
0.47
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.65
Construction
Cemented
Insole Technology
Full Sock
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.47
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.