Zoro Homepage

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 7, M, RB107

  • Mfr # RB107

  • Zoro # G8597023


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8597023
UPC #
690774257863
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.65
Waterproof Type
Bootie
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Outsole Material
Rubber
Liner Material
Nylon
Insulated
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Footwear Construction Type
Cemented
Standards
ASTM F2413-05
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Sole Pattern
Lug
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.65
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Insole Technology
Full Sock
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.