Zoro Homepage

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 7, W, RB107

  • Mfr # RB107

  • Zoro # G8597032


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8597032
UPC #
690774257955
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Liner Material
Nylon
Midsole Material
EVA
Non Metallic Upper
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Insulated
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.65
Shank Material
Plastic
Waterproof Type
Bootie
Footwear Construction Type
Cemented
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Closure Type
Lace Up
Standards
ASTM F2413-05
Footwear Style
6 in Work Boot
Removable Insole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Upper Boot Material
All Leather
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.47
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.65
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.44
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.