Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 8 1/2, M, RB107

  • Mfr # RB107

  • Zoro # G8597041


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8597041
UPC #
690774257894
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413-05
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.65
Shank Material
Plastic
Footwear Style
6 in Work Boot
Midsole Material
EVA
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Liner Material
Nylon
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.56
Static Dissipative
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Insole System
Full Sock
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Insole Technology
Full Sock
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.65
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.