Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, M, RB107

  • Mfr # RB107

  • Zoro # G8597084


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB107
Zoro #
G8597084
UPC #
690774257917
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Conductive
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily
0.47
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Insole System
Full Sock
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.56
Insulated
No
Completely Non Metallic
Yes
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.65
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.