RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, W, RB107

  • Mfr # RB107

  • Zoro # G8597093


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8597093
UPC #
690774258006
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Standards
ASTM F2413-05
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Insulated
No
Midsole Material
EVA
Conductive
No
Static Dissipative
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Upper Boot Material
All Leather
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Sole Pattern
Lug
Shank Material
Plastic
Max. Heat Rating
250 Degrees F
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.65
Mark II Slip Test Results- Dairy Tile Oily
0.47
Outsole Material
Rubber
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.56
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.