Zoro Homepage

RB417, Women's Composite Toe Athletic Shoe, Black, 10 1/2, M, RB417

  • Mfr # RB417

  • Zoro # G8941965


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8941965
UPC #
690774173064
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
Yes
Liner Material
Nylon
Electrical Hazard Rated
No
Midsole Material
EVA
Predominant Footwear Color
Black
Conductive
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Removable Insole
Yes
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Standards
ASTM F2413
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Full Sock
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.