Zoro Homepage

RB417, Women's Composite Toe Athletic Shoe, Black, 10 1/2, W, RB417

  • Mfr # RB417

  • Zoro # G8942044


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942044
UPC #
690774173231
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Removable Insole
Yes
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Conductive
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.72
Wide Toe Cap
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.56
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Insulated
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Midsole Material
EVA
Ninety Degree Heel
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Full Sock
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.