Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB417, Women's Composite Toe Athletic Shoe, Black, 10, M, RB417

  • Mfr # RB417

  • Zoro # G8942053


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942053
UPC #
690774173057
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.72
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Conductive
Yes
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Puncture Resistant Insole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.80
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Chemical Resisting Sole
Yes
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Full Sock
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.56
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.