Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB417, Women's Composite Toe Athletic Shoe, Black, 10, W, RB417

  • Mfr # RB417

  • Zoro # G8942062


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942062
UPC #
690774173224
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
0.56
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413
Liner Material
Nylon
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Conductive
Yes
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Midsole Material
EVA
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Insulated
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.