Zoro Homepage

RB417, Women's Composite Toe Athletic Shoe, Black, 12, W, RB417

  • Mfr # RB417

  • Zoro # G8942123


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942123
UPC #
690774173422
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Completely Non Metallic
Yes
Static Dissipative
No
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Midsole Material
EVA
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.72
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Conductive
Yes
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Athletic Shoe
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Gender (PRINT)
Women's
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.