Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB417, Women's Composite Toe Athletic Shoe, Black, 5, W, RB417

  • Mfr # RB417

  • Zoro # G8942184


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942184
UPC #
690774173125
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Outsole Material
Rubber
Liner Material
Nylon
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Conductive
Yes
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Insole Technology
Full Sock
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.