Zoro Homepage

RB417, Women's Composite Toe Athletic Shoe, Black, 6 1/2, M, RB417

  • Mfr # RB417

  • Zoro # G8942193


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942193
UPC #
690774172982
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Insulated
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Completely Non Metallic
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Liner Material
Nylon
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Not Specified
Conductive
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.56
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.56
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Insole Technology
Full Sock
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.