Zoro Homepage

RB417, Women's Composite Toe Athletic Shoe, Black, 9 1/2, M, RB417

  • Mfr # RB417

  • Zoro # G8942315


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942315
UPC #
690774173040
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Textured
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Insole System
Full Sock
Conductive
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Liner Material
Nylon
Ninety Degree Heel
No
Static Dissipative
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Cemented
Metatarsal Guard
No
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Heat Resistant
No
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.56
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.