RB4177, Men's Composite Toe Athletic Shoe, Black, 10 1/2, M, RB4177

  • Mfr # RB4177

  • Zoro # G8942351


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942351
UPC #
690774172678
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Insole System
Full Sock
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.80
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.56
Insulated
No
Conductive
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Standards
ASTM F2413
Midsole Material
EVA
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Full Sock
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.