Zoro Homepage

RB4177, Men's Composite Toe Athletic Shoe, Black, 10, M, RB4177

  • Mfr # RB4177

  • Zoro # G8942376


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942376
UPC #
690774172661
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Liner Material
Nylon
Static Dissipative
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Midsole Material
EVA
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insole System
Full Sock
Ninety Degree Heel
No
Non-Marking Sole
No
Conductive
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.80
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.56
Max. Heat Rating
Not Rated
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.