Zoro Homepage

RB4177, Men's Composite Toe Athletic Shoe, Black, 11, M, RB4177

  • Mfr # RB4177

  • Zoro # G8942394


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942394
UPC #
690774172685
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Completely Non Metallic
Yes
Midsole Material
EVA
Footwear Sole Pattern
Textured
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
Full Sock
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Conductive
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.56
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Liner Material
Nylon
Static Dissipative
No
Standards
ASTM F2413
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Style Family
Athletic Shoe
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.56
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.