Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4177, Men's Composite Toe Athletic Shoe, Black, 12, W, RB4177

  • Mfr # RB4177

  • Zoro # G8942421


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942421
UPC #
690774172913
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.80
Conductive
Yes
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Predominant Footwear Color
Black
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Standards
ASTM F2413
Removable Insole
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Insole System
Full Sock
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Nylon
Insulated
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Heat Resistant
No
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.