Zoro Homepage

RB4177, Men's Composite Toe Athletic Shoe, Black, 13, M, RB4177

  • Mfr # RB4177

  • Zoro # G8942437


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942437
UPC #
690774172708
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.72
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Conductive
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.56
Standards
ASTM F2413
Insole System
Full Sock
Midsole Material
EVA
Static Dissipative
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Liner Material
Nylon
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Athletic Shoe
Insole Technology
Full Sock
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.