Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4177, Men's Composite Toe Athletic Shoe, Black, 14, W, RB4177

  • Mfr # RB4177

  • Zoro # G8942464


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942464
UPC #
690774172937
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Conductive
Yes
Standards
ASTM F2413
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Removable Insole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Midsole Material
EVA
Liner Material
Nylon
Static Dissipative
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.56
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.56
All-Leather Upper
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.