Zoro Homepage

RB4177, Men's Composite Toe Athletic Shoe, Black, 15, M, RB4177

  • Mfr # RB4177

  • Zoro # G8942473


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942473
UPC #
690774172722
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
15

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Textured
Liner Material
Nylon
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Static Dissipative
No
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Insulated
No
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
All-Leather Upper
Yes
Style Family
Athletic Shoe
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.56
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.72
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.