Zoro Homepage

RB4177, Men's Composite Toe Athletic Shoe, Black, 6, M, RB4177

  • Mfr # RB4177

  • Zoro # G8942507


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942507
UPC #
690774171947
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Liner Material
Nylon
Ninety Degree Heel
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Static Dissipative
No
Insole System
Full Sock
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Insulated
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Metatarsal Guard Style
None
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.