RB4177, Men's Composite Toe Athletic Shoe, Black, 7 1/2, W, RB4177

  • Mfr # RB4177

  • Zoro # G8942534


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942534
UPC #
690774172838
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Conductive
Yes
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Outsole Material
Rubber
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.80
Midsole Material
EVA
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.56
Liner Material
Nylon
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Insulated
No
Ninety Degree Heel
No
Insole System
Full Sock
Standards
ASTM F2413
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.56
Heel Definition
Flat Heel
Insole Technology
Full Sock
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.