Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4177, Men's Composite Toe Athletic Shoe, Black, 8 1/2, W, RB4177

  • Mfr # RB4177

  • Zoro # G8942577


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4177
Zoro #
G8942577
UPC #
690774172852
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4177
Series
RB4177
Waterproof
No
Puncture Resistant Insole
No
Conductive
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Standards
ASTM F2413
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulated
No
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Non-Marking Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Ninety Degree Heel
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Insole System
Full Sock
Metatarsal Guard
No
Electrical Hazard Rated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.56
Footwear Sole Pattern
Textured
Removable Insole
Yes
Chemical Resisting Sole
Yes
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.56
Insole Technology
Full Sock
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.