RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 10 1/2, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948484


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948484
UPC #
690774171350
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Max. Heat Rating
Not Rated
Conductive
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Static Dissipative
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.56
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Hiker Boot
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Sole Pattern
Textured
Midsole Material
Polyurethane
Predominant Footwear Color
Tan
Insole System
Full Sock
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Style Family
Hiker Boot
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Dry
0.8
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.