RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 11, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948511


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948511
UPC #
690774171152
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Tan
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.56
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Textured
Static Dissipative
No
Electrical Hazard Rated
No
Liner Material
Nylon
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Ninety Degree Heel
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulated
No
Wide Toe Cap
Yes
Conductive
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Tan
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Full Sock
Style Family
Hiker Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Dry
0.8
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.