RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 11, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948527


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948527
UPC #
690774171367
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Textured
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Wet
0.72
Outsole Material
Rubber
Midsole Material
Polyurethane
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Tan
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Static Dissipative
No
Footwear Style
Hiker Boot
Insole System
Full Sock
Conductive
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Tan
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Hiker Boot
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.56
Construction
Cemented
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.