Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 12, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948536


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948536
UPC #
690774171169
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Insole System
Full Sock
Liner Material
Nylon
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Footwear Style
Hiker Boot
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Outsole Material
Rubber
Upper Boot Material
All Leather
Metatarsal Guard
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Predominant Footwear Color
Tan
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Midsole Material
Polyurethane
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Tan
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.