RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 12, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948545


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948545
UPC #
690774171374
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Hiker Boot
Insole System
Full Sock
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.56
Removable Insole
Yes
Electrical Hazard Rated
No
Non-Marking Sole
No
Insulated
No
Ninety Degree Heel
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Static Dissipative
No
Non Metallic Upper
Yes
Conductive
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Tan
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Tan
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.