Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 13, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948554


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948554
UPC #
690774171176
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insole System
Full Sock
Oil Resisting Sole
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Tan
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Metatarsal Guard
No
Static Dissipative
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Style
Hiker Boot
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Completely Non Metallic
Yes
Conductive
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Insulated
No
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Color
Tan
Heel Style
Flat Heel
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Hiker Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Insole Technology
Full Sock
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.