Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 13, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948563


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948563
UPC #
690774171381
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insole System
Full Sock
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Insulated
No
Upper Material Description
Full Grain Leather
Standards
ASTM F2413
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Removable Insole
Yes
Footwear Sole Pattern
Textured
Wide Toe Cap
Yes
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Conductive
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Tan
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Footwear Style
Hiker Boot
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Tan
Slip Resistant
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Toe Cap Material
Composite
Insole Technology
Full Sock
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.56
Closure
Lace Up
Style Family
Hiker Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.