Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 14, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948581


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948581
UPC #
690774171398
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Insulated
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
Puncture Resistant Insole
No
Footwear Style
Hiker Boot
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Removable Insole
Yes
Outsole Material
Rubber
Midsole Material
Polyurethane
Static Dissipative
No
Conductive
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413
Metatarsal Guard
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Tan
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Color
Tan
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Hiker Boot
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.